For detailed information, other images and documents, please select individual articles from the following table.
Combination hammer Bmh 40-V-CLASSIC
Hammer drill and chisel hammer with double damping system. Increased working safety and comfort.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Rapid drilling progress and smooth running
The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.
Eliminates the need for an additional chipping hammer in many cases
Chisel function with high impact power
Effortless work
The 12 lockable chisel settings allow adjustment to any working angle.
SDS-max bit system
Ease of use with tool-free bit changes with automatic bit locking and maximum impact-energy tranfer rate
360° Auxiliary handle
Provides a wide range of movement along with operator comfort
Spring-loaded soft grip rear handle
Absorbs shock and vibration for operator and offers maximum comfort and less fatigue
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!